- String Knit Gloves
- Size Group: Large
- Natural
| Glove Type | Knit |
| Color | Natural |
| Material | Cotton/Polyester |
| Type | Regular Weight |
| Thickness Specification | 7 gauge |
| Cuff Style | Hemmed |
| Glove Size | Large |
| Thickness | 7 gauge |
| Weight | 2.57 LB |
| Glove Type | Knit |
| Color | Natural |
| Material | Cotton/Polyester |
| Type | Regular Weight |
| Thickness Specification | 7 gauge |
| Cuff Style | Hemmed |
| Glove Size | Large |
| Thickness | 7 gauge |
| Weight | 2.57 LB |