- String Knit Gloves
- Size Group: Large
- Natural
| Material | Cotton/Polyester |
| Cuff Style | Hemmed |
| Thickness Specification | 7 gauge |
| Color | Natural |
| Type | Heavy Weight |
| Thickness | 7 gauge |
| Glove Size | Large |
| Glove Type | Knit |
| Weight | 0.24 LB |
| Material | Cotton/Polyester |
| Cuff Style | Hemmed |
| Thickness Specification | 7 gauge |
| Color | Natural |
| Type | Heavy Weight |
| Thickness | 7 gauge |
| Glove Size | Large |
| Glove Type | Knit |
| Weight | 0.24 LB |