- Multi-Purpose String Knit Gloves
- Size Group: Medium
- White
| Glove Type | Knit |
| Type | Heavy Weight |
| Cuff Style | Knit-Wrist |
| Material | 100% Cotton |
| Color | White |
| Glove Size | Medium |
| Style | Knitted |
| Weight | 0.4 LB |
| Glove Type | Knit |
| Type | Heavy Weight |
| Cuff Style | Knit-Wrist |
| Material | 100% Cotton |
| Color | White |
| Glove Size | Medium |
| Style | Knitted |
| Weight | 0.4 LB |