- Safety Gloves
- Small
- String Knit Gloves
- Cotton/Poly
- Straight Thumb
features
- Reversible pattern
- Provides comfort and warmth
- Use as gloves or glove liners
- All non-coated styles are made with FDA approved materials for use in food processing applications
- Color coded hem to identify sizes
| Thumb Type | Straight |
| Gauge | 7 |
| Glove Size | Small |
| Material | Cotton/Poly |
| Lining | Cotton/Poly |
| Glove Type | String Knit Gloves |
| Color | Natural |
| Thumb | Straight |
| Manufacturer Name | MEMPHIS GLOVE |
| Weight | 0.129 LB |

