- String Knit Gloves
- Size Group: Large
- Gray
| Thickness Specification | 7 gauge |
| Color | Gray |
| Glove Type | Knit |
| Material | Cotton/Polyester |
| Thickness | 7 gauge |
| Cuff Style | Hemmed |
| Glove Size | Large |
| Type | Heavy Weight |
| Weight | 0.42 LB |
| Thickness Specification | 7 gauge |
| Color | Gray |
| Glove Type | Knit |
| Material | Cotton/Polyester |
| Thickness | 7 gauge |
| Cuff Style | Hemmed |
| Glove Size | Large |
| Type | Heavy Weight |
| Weight | 0.42 LB |