- Multi-Purpose String Knit Gloves
- Size Group: One Size
- White
| Glove Type | Knit |
| Cuff Style | Knit-Wrist |
| Glove Size | One Size |
| Style | Knitted |
| Color | White |
| Material | 100% Thermastat™ |
| Weight | 0.07 LB |
| Glove Type | Knit |
| Cuff Style | Knit-Wrist |
| Glove Size | One Size |
| Style | Knitted |
| Color | White |
| Material | 100% Thermastat™ |
| Weight | 0.07 LB |