- Economy Weight
- 70% Cotton/30% Polyester
- Natural
- LG Length (10-10 3/4")
description
- Cotton gloves are a good choice for comfort and breathability in general-purpose applications and, in heavier weights, for abrasion and heat protection. Cotton gloves can also be used to protect the product as well as the hands.
applications
- Refrigerated areas
- Food-processing industries
- General maintenance
- Parts handling
- Shipping/receiving
- Automotive plants
features
- Economy weight
- Reversible pattern
- Provides comfort and warmth
- Use as gloves or glove liners
- Color coded hem to identify sizes
compliances
- 0
| Glove Size | Large |
| Color | White |
| Glove Type | Economy Series |
| Material | Cotton/Polyester |
| Manufacturer Name | MCR SAFETY |
| Cuff Type | Hem |
| Weight | 0.19 LB |

