- PVC Dot String Knit Gloves
- Size Group: Large
- Natural
| Thickness | 7 gauge |
| Color | Natural |
| Style | 1-Sided Dots |
| Thickness Specification | 7 gauge |
| Glove Type | Knit |
| Glove Size | Large |
| Material | Cotton/Polyester, PVC |
| Weight | 0.38 LB |
| Thickness | 7 gauge |
| Color | Natural |
| Style | 1-Sided Dots |
| Thickness Specification | 7 gauge |
| Glove Type | Knit |
| Glove Size | Large |
| Material | Cotton/Polyester, PVC |
| Weight | 0.38 LB |