- Regular Weight 70% Cotton/30% Polyester
- Natural, LG Dots 2-Sides
- Length (10-10 3/4)
description
- String knit gloves are used for general-purpose work applications and these styles are coated with a polymer to provide a better grip, increase abrasion resistance, and increase durability. The coated string knit gloves are available in a variety of blends and weights and feature a color-coded hem to identify sizes.
applications
- Automotive plants
- Material handling
- Bottling industries
- Package handling
- Farm and gardening
features
- PVC coating improves grip, provides more abrasion resistance
- Coated on two sides
- Regular weight
- Color coded hem to identify sizes
| Glove Type | Cotton/Polyester Knit |
| Glove Size | Large |
| Color | White/Black |
| Manufacturer Name | MCR SAFETY |
| Material | Poly/Cotton Blended Jersey |
| Cuff Type | Hem |
| Weight | 2.52 LB |

