- Safety Gloves
- Large
- String Knit Gloves
- Cotton/Poly
- Straight Thumb
features
- PVC coatings provides more abrasion resistance
- Coated on one or two sides
- Variety of color, blends and weights
- Color coded hem to identify sizes
| Glove Type | String Knit Gloves |
| Cuff Type | Knitwrist |
| Material | DuPont™ Kevlar®, Cotton/Poly |
| Glove Size | Large |
| Style | Two Sided PVC Dots |
| Thumb | Straight |
| Manufacturer Name | MEMPHIS GLOVE |
| Thumb Type | Straight |
| Color | White, Blue |
| Weight | 0.11 LB |

