- Safety Gloves
- Large
- String Knit Gloves
- Cotton/Poly
- Straight Thumb
features
- Multi-purpose glove features a heavyweight, seamless construction
- Reversible pattern
- Coated with an uncured PVC in a honeycomb pattern for tackiness
| Lining | Cotton/Poly |
| Thumb Type | Straight |
| Color | Gray |
| Cuff Type | Knitwrist |
| Thumb | Straight |
| Glove Type | String Knit Gloves |
| Material | Cotton/Poly |
| Style | PVC in a Honeycomb Pattern |
| Glove Size | Large |
| Manufacturer Name | MEMPHIS GLOVE |
| Weight | 0.0 LB |

