- Dyneema® Gloves
- Medium
| Resistance | Flame Retardant, Abrasion, Tear |
| Glove Size | Medium |
| Coating | Polyurethane |
| Material | Dyneema® Fabric |
| Style | Seamless Knit |
| Weight | 1.68 LB |
| Resistance | Flame Retardant, Abrasion, Tear |
| Glove Size | Medium |
| Coating | Polyurethane |
| Material | Dyneema® Fabric |
| Style | Seamless Knit |
| Weight | 1.68 LB |