- Dyneema® Gloves
- X-Small
| Style | Seamless Knit |
| Resistance | Flame Retardant, Abrasion, Tear |
| Coating | Polyurethane |
| Glove Size | X-Small |
| Material | Dyneema® Fabric |
| Weight | 1.44 LB |
| Style | Seamless Knit |
| Resistance | Flame Retardant, Abrasion, Tear |
| Coating | Polyurethane |
| Glove Size | X-Small |
| Material | Dyneema® Fabric |
| Weight | 1.44 LB |