- Premium Latex Coated String Gloves
- Latex
- White, Blue
- Size Group: Large
| Style | Textured Palm & Fingers |
| Color | White, Blue |
| Lining | Cotton/Polyester |
| Coating | Latex |
| Cuff Style | Knit-Wrist |
| Glove Size | Large |
| Thickness Specification | 10 gauge |
| Thickness | 10 gauge |
| Weight | 0.2 LB |

