- Premium Latex Coated String Gloves
- Latex
- White, Blue
- Size Group: X-Large
features
- Improves grip
- Natural rubber provides abrasion resistance
- Excellent comfort and fit
- Textured palm dip for extra grip and durability
| Style | Textured Palm & Fingers |
| Coating | Latex |
| Thickness | 10 gauge |
| Cuff Style | Knit-Wrist |
| Glove Size | X-Large |
| Thickness Specification | 10 gauge |
| Lining | Cotton/Polyester |
| Color | White, Blue |
| Weight | 0.19 LB |

