- Ultra Tech® Nitrile Coated Gloves
- Nitrile
- Size Group: Large
| Glove Size | Large |
| Coating | Nitrile |
| Thickness | 13 gauge |
| Lining | Nylon |
| Thickness Specification | 13 gauge |
| Cuff Style | Knit-Wrist |
| Weight | 0.13 LB |
| Glove Size | Large |
| Coating | Nitrile |
| Thickness | 13 gauge |
| Lining | Nylon |
| Thickness Specification | 13 gauge |
| Cuff Style | Knit-Wrist |
| Weight | 0.13 LB |