- Ultra Tech® Nitrile Coated Gloves
- Nitrile
- Size Group: X-Large
| Coating | Nitrile |
| Thickness Specification | 13 gauge |
| Glove Size | X-Large |
| Thickness | 13 gauge |
| Lining | Nylon |
| Cuff Style | Knit-Wrist |
| Weight | 0.13 LB |
| Coating | Nitrile |
| Thickness Specification | 13 gauge |
| Glove Size | X-Large |
| Thickness | 13 gauge |
| Lining | Nylon |
| Cuff Style | Knit-Wrist |
| Weight | 0.13 LB |