- Safety Gloves
- Large
- Cut Resistant
- DuPont™ Kevlar®
- Straight Thumb
features
- DuPont™ Kevlar® brand fiber for high tensile strength relative to its weight up to five times stronger than steel
- CE score 3443
- Will not melt, ignite or conduct electricity
- High comfort level
- Allows manual dexterity
- Certified by DuPont™ as a licensed glove manufacturer
- Only available through DuPont™ licensed manufacturers
- Launderable
| Thumb Type | Straight |
| Color | Yellow, Blue |
| Material | DuPont™ Kevlar® |
| Manufacturer Name | MEMPHIS GLOVE |
| Glove Size | Large |
| Cuff Type | Knitwrist |
| Thumb | Straight |
| Style | Latex Palm Coated |
| Glove Type | Cut-Resistant |
| Weight | 9.3 LB |

