- Flex Tuff-II Latex Coated Gloves
- Latex
- Gray
- Size Group: X-Large
| Lining | Cotton/Polyester |
| Coating | Latex |
| Color | Gray |
| Glove Size | X-Large |
| Style | Textured Palm & Fingertips |
| Cuff Style | Knit-Wrist |
| Resistance | Tear |
| Weight | 0.27 LB |
| Lining | Cotton/Polyester |
| Coating | Latex |
| Color | Gray |
| Glove Size | X-Large |
| Style | Textured Palm & Fingertips |
| Cuff Style | Knit-Wrist |
| Resistance | Tear |
| Weight | 0.27 LB |