- Safety Gloves
- Medium
- Supported/Dipped Gloves
- Nylon
- Straight Thumb
features
- Provides better fit and greater function with nitrile, polyurethane, latex and HPT polymers on nylon
- Good tactile sensitivity dexterity and abrasion resistance
- Excellent comfort and fit
- Excellent grip
- Greater dexterity
- Cut and abrasion resistance
| Thumb Type | Straight |
| Style | Polyurethane Palm and Fingers Dip |
| Gauge | 13 |
| Color | Gray |
| Manufacturer Name | MEMPHIS GLOVE |
| Cuff Type | Seamless Knit |
| Material | Nylon |
| Glove Type | Supported/Dipped Gloves |
| Glove Size | Medium |
| Weight | 0.84 LB |

