- Consolidator® Nitrile Gloves
- Size Group: Mens-Large
| Cuff Style | Safety |
| Lining | Cotton Interlock |
| Style | Clute Pattern |
| Material | Nitrile |
| Resistance | Abrasion, Cut, Chemical Splash, Puncture |
| Glove Size | Men's Large |
| Cuff Length | 2 1/2 in |
| Weight | 18.36 LB |
| Cuff Style | Safety |
| Lining | Cotton Interlock |
| Style | Clute Pattern |
| Material | Nitrile |
| Resistance | Abrasion, Cut, Chemical Splash, Puncture |
| Glove Size | Men's Large |
| Cuff Length | 2 1/2 in |
| Weight | 18.36 LB |