- Consolidator® Nitrile Gloves
- Size Group: Womens-Small
| Lining | Cotton Interlock |
| Cuff Style | Slip-On |
| Glove Size | Women's Small |
| Material | Nitrile |
| Resistance | Abrasion, Cut, Chemical Splash, Puncture |
| Style | Clute Pattern |
| Weight | 0.08 LB |
| Lining | Cotton Interlock |
| Cuff Style | Slip-On |
| Glove Size | Women's Small |
| Material | Nitrile |
| Resistance | Abrasion, Cut, Chemical Splash, Puncture |
| Style | Clute Pattern |
| Weight | 0.08 LB |