- Consolidator® Nitrile Gloves
- Size Group: Mens-Large
| Glove Size | Men's Large |
| Resistance | Abrasion, Cut, Chemical Splash, Puncture |
| Cuff Style | Slip-On |
| Style | Clute Pattern, Perforated Back |
| Material | Nitrile |
| Lining | Cotton Interlock |
| Weight | 0.67 LB |
| Glove Size | Men's Large |
| Resistance | Abrasion, Cut, Chemical Splash, Puncture |
| Cuff Style | Slip-On |
| Style | Clute Pattern, Perforated Back |
| Material | Nitrile |
| Lining | Cotton Interlock |
| Weight | 0.67 LB |