- Consolidator® Nitrile Gloves
- Size Group: Mens-Medium
| Resistance | Abrasion, Cut, Chemical Splash, Puncture |
| Material | Nitrile |
| Cuff Style | Slip-On |
| Glove Size | Men's Medium |
| Style | Clute Pattern, Nylon Vented Back |
| Lining | Cotton Interlock |
| Weight | 1.06 LB |
| Resistance | Abrasion, Cut, Chemical Splash, Puncture |
| Material | Nitrile |
| Cuff Style | Slip-On |
| Glove Size | Men's Medium |
| Style | Clute Pattern, Nylon Vented Back |
| Lining | Cotton Interlock |
| Weight | 1.06 LB |