- Consolidator® Plus Nitrile Gloves
- Size Group: Large
| Lining | Cotton Jersey |
| Resistance | Abrasion, Cut, Puncture |
| Material | Nitrile |
| Cuff Style | Slip-On |
| Glove Size | Large |
| Style | Clute Pattern, Shirred Elastic Back |
| Weight | 0.16 LB |
| Lining | Cotton Jersey |
| Resistance | Abrasion, Cut, Puncture |
| Material | Nitrile |
| Cuff Style | Slip-On |
| Glove Size | Large |
| Style | Clute Pattern, Shirred Elastic Back |
| Weight | 0.16 LB |