- Nitrile Rubber Gloves w/ Seams
- Men's Blue Nitrile Dipped Gloves
- Jersey Lining
- Knitwrist
- Open Back
description
- Supported gloves are great for protection against against solvents and chemical resistance, abrasions, cuts, and punctures. The glove shell can be dipped into a polymer or the material can be dipped into a polymer before the glove is sewn. The work applications determine which glove option is the best choice for your hand protection needs.
applications
- Chemical processing
- Handling rough castings and steel bars
- Metal treatment
- Paint and varnish manufacturing
- Petrochemical and oil refining
features
- Nitrile (NBR) rubber coating for cut, abrasion, snag, and puncture resistance
- 100% cotton jersey lining for comfort, even at low working temperatures
- Treated with Actifresh
- Launderable
| Manufacturer Name | MCR SAFETY |
| Cuff Type | Knit |
| Glove Type | Blue Nitrile |
| Color | Blue/White |
| Glove Size | Large |
| Material | Nitrile |
| Weight | 0.2 LB |

