- Nitrile Coated Gloves
- Nitrile
- Blue
- Size Group: Large
| Color | Blue |
| Cuff Style | Safety |
| Resistance | Cut, Abrasion, Puncture, Chemicals |
| Coating | Nitrile |
| Glove Size | Large |
| Cuff Length | 2 1/2 in |
| Lining | Cotton Jersey |
| Style | Palm Coated, Extra Rough Finish |
| Weight | 0.26 LB |

