- Nitrile Coated Gloves
- Nitrile
- Blue
- Size Group: Large
| Resistance | Cut, Abrasion, Puncture, Chemicals |
| Style | Palm Coated, Smooth Finish |
| Cuff Style | Knit-Wrist |
| Color | Blue |
| Glove Size | Large |
| Coating | Nitrile |
| Lining | Cotton Interlock |
| Weight | 0.19 LB |
| Resistance | Cut, Abrasion, Puncture, Chemicals |
| Style | Palm Coated, Smooth Finish |
| Cuff Style | Knit-Wrist |
| Color | Blue |
| Glove Size | Large |
| Coating | Nitrile |
| Lining | Cotton Interlock |
| Weight | 0.19 LB |