- Nitrile Coated Gloves
- Nitrile
- Blue
- Size Group: Large
| Style | Fully Coated, Rough Finish |
| Glove Size | Large |
| Coating | Nitrile |
| Lining | Cotton Interlock |
| Cuff Style | Gauntlet |
| Length | 12 in |
| Resistance | Cut, Abrasion, Puncture, Chemicals |
| Color | Blue |
| Weight | 2.88 LB |
| Style | Fully Coated, Rough Finish |
| Glove Size | Large |
| Coating | Nitrile |
| Lining | Cotton Interlock |
| Cuff Style | Gauntlet |
| Length | 12 in |
| Resistance | Cut, Abrasion, Puncture, Chemicals |
| Color | Blue |
| Weight | 2.88 LB |