- Vinyl Gloves
- Size Group: Mens-Large
| Lining | Cotton Knit |
| Glove Size | Men's Large |
| Material | Vinyl-Impregnated |
| Style | Stretch Fabric |
| Cuff Style | Slip-On |
| Weight | 0.14 LB |
| Lining | Cotton Knit |
| Glove Size | Men's Large |
| Material | Vinyl-Impregnated |
| Style | Stretch Fabric |
| Cuff Style | Slip-On |
| Weight | 0.14 LB |