- Vinyl Gloves
- Size Group: Mens-Medium
| Glove Size | Men's Medium |
| Lining | Cotton Knit |
| Style | Stretch Fabric |
| Material | Vinyl-Impregnated |
| Cuff Style | Slip-On |
| Weight | 19.44 LB |
| Glove Size | Men's Medium |
| Lining | Cotton Knit |
| Style | Stretch Fabric |
| Material | Vinyl-Impregnated |
| Cuff Style | Slip-On |
| Weight | 19.44 LB |