- Atlas Fit™ Latex Coated Gloves
- Latex
- Gray/Blue
- Size Group: Large
| Color | Gray/Blue |
| Resistance | Tear, Abrasion |
| Style | Textured Palm & Fingertips |
| Coating | Latex |
| Glove Size | Large |
| Cuff Style | Knit-Wrist |
| Lining | Cotton/Polyester |
| Weight | 2.88 LB |
| Color | Gray/Blue |
| Resistance | Tear, Abrasion |
| Style | Textured Palm & Fingertips |
| Coating | Latex |
| Glove Size | Large |
| Cuff Style | Knit-Wrist |
| Lining | Cotton/Polyester |
| Weight | 2.88 LB |