- Atlas Fit™ Nitrile Coated Gloves
- Nitrile
- Gray/Green
- Size Group: Medium
| Style | Textured Palm & Fingertips |
| Resistance | Tear, Abrasion |
| Lining | Cotton/Polyester |
| Coating | Nitrile |
| Glove Size | Medium |
| Cuff Style | Knit-Wrist |
| Color | Gray/Green |
| Weight | 2.16 LB |
| Style | Textured Palm & Fingertips |
| Resistance | Tear, Abrasion |
| Lining | Cotton/Polyester |
| Coating | Nitrile |
| Glove Size | Medium |
| Cuff Style | Knit-Wrist |
| Color | Gray/Green |
| Weight | 2.16 LB |