- Kevlar® Coated Gloves
- Yellow/Green Tape
| Material | Kevlar® |
| Style | Textured Palm & Fingertips |
| Resistance | Flame Retardant, Abrasion, Cut |
| Color | Yellow/Green Tape |
| Coating | Nitrile |
| Weight | 1.92 LB |
| Material | Kevlar® |
| Style | Textured Palm & Fingertips |
| Resistance | Flame Retardant, Abrasion, Cut |
| Color | Yellow/Green Tape |
| Coating | Nitrile |
| Weight | 1.92 LB |