- Ninja® X Bi-Polymer Coated Palm Gloves
- Size Group: Large
| Thickness | 15 gauge |
| Cuff Style | Knit-Wrist |
| Thickness Specification | 15 gauge |
| Glove Size | Large |
| Weight | 0.11 LB |
| Thickness | 15 gauge |
| Cuff Style | Knit-Wrist |
| Thickness Specification | 15 gauge |
| Glove Size | Large |
| Weight | 0.11 LB |