- Ninja® X Bi-Polymer Coated Palm Gloves
- Size Group: Medium
| Thickness Specification | 15 gauge |
| Cuff Style | Knit-Wrist |
| Thickness | 15 gauge |
| Glove Size | Medium |
| Weight | 0.08 LB |
| Thickness Specification | 15 gauge |
| Cuff Style | Knit-Wrist |
| Thickness | 15 gauge |
| Glove Size | Medium |
| Weight | 0.08 LB |