- Ninja® X Bi-Polymer Coated Palm Gloves
- Size Group: X-Large
| Glove Size | X-Large |
| Cuff Style | Knit-Wrist |
| Thickness Specification | 15 gauge |
| Thickness | 15 gauge |
| Weight | 0.09 LB |
| Glove Size | X-Large |
| Cuff Style | Knit-Wrist |
| Thickness Specification | 15 gauge |
| Thickness | 15 gauge |
| Weight | 0.09 LB |