- Ninja® Flex Latex Coated Palm Gloves
- Latex
- Size Group: X-Large
| Thickness Specification | 15 gauge |
| Glove Size | X-Large |
| Cuff Style | Knit-Wrist |
| Lining | 100% Nylon |
| Coating | Latex |
| Thickness | 15 gauge |
| Weight | 0.15 LB |
| Thickness Specification | 15 gauge |
| Glove Size | X-Large |
| Cuff Style | Knit-Wrist |
| Lining | 100% Nylon |
| Coating | Latex |
| Thickness | 15 gauge |
| Weight | 0.15 LB |