- Leather Gloves
- Leather Palm / Leather Back
- with Safety Cuff
- Large
features
- Heavy select chrome tanned side split leather
- Sewn with super-strong, heat resistant DuPont™ Kevlar® thread
- All styles generously cut
- Full feature gunn pattern
| Coating | None |
| Thumb Type | Wing |
| Thumb | Wing |
| Material | Cowhide |
| Lining | Unlined |
| Strap Type | Knuckle |
| Glove Size | Large |
| Cuff Style | Safety Cuff |
| Cuff Length | 2 3/4 in |
| Color | Gray |
| Type | Safety Cuff |
| Style | Leather Palm / Leather Back |
| Size | L |
| Resistance | Cut, Abrasion, Puncture |
| Weight | 7.427 LB |
| EAN or UPC | 45143170036 |

