- Leather Gloves
- Leather Palm / Leather Back
- with Gaunlet Cuff
- Ex-Large
features
- Heavy select chrome tanned side split leather
- Sewn with super-strong, heat resistant DuPont™ Kevlar® thread
- All styles generously cut
- Full feature gunn pattern
| Material | Cowhide |
| Lining | Unlined |
| Coating | None |
| Glove Size | X-Large |
| Type | Gauntlet Cuff |
| Color | Gray |
| Style | Leather Palm / Leather Back |
| Resistance | Cut, Abrasion, Tear, Puncture |
| Thumb Type | Wing |
| Size | XL |
| Thumb | Wing |
| Cuff Style | Gauntlet Cuff |
| Cuff Length | 4 1/2 in |
| Strap Type | Knuckle |
| Weight | 9.263 LB |
| EAN or UPC | 45143171040 |

