- Leather Gloves
- Leather Palm / Leather Back
- with Safety Cuff
- Ex-Large
features
- Sewn with super-strong, heat resistant DuPont(TM) Kevlar® thread
- All Big Jake® styles have CE approval and will be labeled with CE test results
- Absorbent fleece lining, fully in-sewn on thumb and little finger
- Cotton canvas back
- 2.75"" rubberized safety cuff
| Style | Leather Palm / Leather Back |
| Color | Gray |
| Cuff Style | Safety Cuff |
| Thumb | Wing |
| Thumb Type | Wing |
| Material | Cowhide |
| Strap Type | Knuckle |
| Cuff Length | 2.78 in |
| Lining | Unlined |
| Coating | None |
| Glove Size | X-Large |
| Resistance | Cut, Tear, Puncture |
| Weight | 8.916 LB |
| EAN or UPC | 45143017119 |

