- Leather Gloves
- Leather Palm / Cloth Back
- with Safety Cuff
- Medium
features
- Premium split side leather
- Sewn with super strong, heat-resistant DuPont™ Kevlar® thread
- Full featured gunn pattern
- Durable 2.75" rubberized safety cuff
| Color | Gray, Blue/Yellow/Black |
| Cuff Style | Safety Cuff |
| Thumb | Wing |
| Glove Size | Medium |
| Lining | Unlined |
| Material | Cowhide |
| Strap Type | Knuckle |
| Resistance | Abrasion |
| Cuff Length | 2 3/4 in |
| Style | Leather Palm / Cloth Back |
| Thumb Type | Wing |
| Coating | None |
| Weight | 6.017 LB |
| EAN or UPC | 45143190027 |

