- Safety Gloves
- Premium Grain Pigskin
- 2 1/2" Rubberized Cuffs
- Medium
- Cream Color
features
- Available with a variety of lining materials
- Provides addition warmth in cold work environments
| Thickness | 1.1 mm |
| Glove Type | Leather Palms |
| Thumb Type | Wing |
| Thumb | Wing |
| Cuff Type | Rubberized |
| Color | Cream |
| Material | Premium Grain Pigskin |
| Cuff Length | 2 1/2 in |
| Lining | Fleece |
| Glove Size | Medium |
| Cuff Style | Rubberized Safety Cuff |
| Weight | 4.227 LB |
| EAN or UPC | 45143332526 |

