- Leather Gloves
- Leather Palm / Cloth Back
- with Safety Cuff
- Large
features
- Premium grain goatskin
- 2.5"" rubberized safety cuff
- Red fabric back
| Material | Goatskin |
| Glove Size | Large |
| Color | White/Red |
| Style | Leather Palm / Cloth Back |
| Resistance | Abrasion |
| Coating | None |
| Cuff Style | Safety Cuff |
| Lining | Unlined |
| Thumb Type | Wing |
| Cuff Length | 2 1/2 in |
| Thumb | Wing |
| Strap Type | Knuckle |
| Weight | 5.032 LB |
| EAN or UPC | 45143194032 |

