- Safety Gloves
- Grain Pigskin
- Thermosock® Lining
- 2 1/2" Safety Cuff
- Large
features
- Available with a variety of lining materials
- Provides addition warmth in cold work environments
| Color | Cream |
| Cuff Type | Safety |
| Lining | Thermosock® |
| Glove Type | Leather Palm |
| Thickness | 1.1 mm |
| Cuff Style | Safety Cuff |
| Material | Grain Pigskin |
| Glove Size | Large |
| Cuff Length | 2 1/2 in |
| Weight | 4.063 LB |
| EAN or UPC | 45143195633 |

