- Leather Gloves
- Gold
- Deerskin
- Keystone Thumb
- Ex-Large
features
- Regular grade grain deerskin
- Keystone thumb
- Shirred elastic back
- Rolled leather hem
| Lining | Unlined |
| Material | Deerskin |
| Style | Gunn |
| Cuff Style | Slip-On |
| Glove Size | X-Large |
| Thumb Type | Keystone |
| Thumb | Keystone |
| Color | Gold |
| Weight | 3.323 LB |
| EAN or UPC | 45143350148 |

