- Welding Gloves
- Blue
- 13 5/8 in Long
- Cowhide
features
- One piece back
- Sewn with DuPont™ Kevlar® for durability
- Foam back
- Cotton drill cuff lining
- Reinforced palm and thumb strap
| Glove Size | X-Large |
| Style | Insulated |
| Material | Cowhide |
| Lining | Cotton Jersey |
| Cuff Length | 5 1/4 in |
| Resistance | Heat |
| Cuff Style | Gauntlet Cuff |
| Color | Blue |
| Length | 13 5/8 in |
| Weight | 11.397 LB |
| EAN or UPC | 45143046003 |

