- Welding Gloves
- Gray
- 12.125 in Long
- Cowhide
features
- High heat treated green split leather
- Double wool lined palm
- 3 1/2" duck duff
- Protects up to 500°F
| Length | 12 1/8 in |
| Style | Insulated |
| Material | Cowhide |
| Cuff Style | Duck Cuff |
| Cuff Length | 3 3/4 in |
| Color | Gray |
| Lining | Wool |
| Glove Size | X-Large |
| Resistance | Heat |
| Weight | 10.842 LB |
| EAN or UPC | 45143047505 |

