- Nitrile Gloves
- Green
- Small
- Unsupported w/Straight Cuff
features
- Industrial grade
- Diamond grip
| Cuff Length | N/A |
| Material | Nitrile |
| Color | Green |
| Resistance | Puncture, Chemical |
| Cuff Style | Straight Cuff |
| Length | 13 in |
| Glove Size | Small |
| Style | Unsupported |
| Thickness | 15 mil |
| Thickness Specification | 15 mil |
| Lining | Flocked |
| Weight | 1.89 LB |
| EAN or UPC | 45143053179 |

