- Nitrile Gloves
- Green
- Medium
- Unsupported w/Straight Cuff
features
- Industrial grade
- Diamond grip
| Cuff Style | Straight Cuff |
| Length | 13 in |
| Material | Nitrile |
| Style | Unsupported |
| Lining | Flocked |
| Cuff Length | N/A |
| Color | Green |
| Resistance | Puncture, Chemical |
| Thickness Specification | 15 mil |
| Glove Size | Medium |
| Thickness | 15 mil |
| Weight | 1.94 LB |
| EAN or UPC | 45143053186 |

